Shop All Soldering Accessories
Hakko
Desoldering Tweezer Tip, Flat Blad, 0.5mm
Mfr # T16-1002
Zoro # G8817462
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Desoldering
- For Use With FM-2022
- Material Copper
- Type Flat Blade
- Size 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # T16-1002
- Zoro # G8817462
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Size | 0.5 mm |
Tip Inside Diameter | 0.7 mm |
Tip Outside Diameter | 0.7 mm |
Tip Width | 0.5 mm |
Details
Item | Desoldering Tweezer Tip |
Application | Desoldering |
For Use With | FM-2022 |
Material | Copper |
Type | Flat Blade |
Series | T16 |
Product Type | Desoldering Tweezers Tip |
Compatible Station | FM-203; FM-206 |
Compatible Handpiece Manufacturer Model Number | FM-2022 |
Maximum Operating Temperature | 400 Degrees C |
Tip Type | Chip |
Description
Desoldering Tweezer Tip, Tip Type Chip, Tip Width 0.5 mm, Tip Inside Diameter 0.7 mm, Tip Outside Diameter 0.7 mm, Compatible Handpiece Manufacturer Model Number FM-2022, Application Desoldering, Compatible Station FM-203; FM-206, Material Copper, Maximum Operating Temperature 400 Degrees C, Product Type Desoldering Tweezers Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- CONTINENTAL Twin Line Welding Hose, 1/4" ID x 25 ft. (20027452)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- HAKKO Conversion Kit, Blue/Yellow, ESD Safe (FM2022-05)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- HAKKO Nozzle, Round, 1.3 x 3.0mm, Desoldering (A1006)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 2.0mm (T16-1004)
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- HAKKO Filter, 4-1/4" L, 2-39/64" x 9/32" Sz, PK10 (A5044)
- ALPHA METALS FLUX BRUSH ALUM 1PC (AM51003)
- Hakko Soldering Accessories