Shop All Soldering Tools
Hakko
Desoldering Station, Analog, 120VAC, 140W
Mfr # FR301-03/P
Zoro # G6522028
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Type Temperature Controlled
- Watts 140 W
- Temp. Range (F) 660 Degrees to 930 Degrees
- Includes Ceramic Filter (1 Installed/2 Replacements), Cleaning Pin for phase1.0mm (0.04in.) nozzle, Iron Holder, Nozzle Wrench, phase1.0mm Standard Nozzle, Pre Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FR301-03/P
- Zoro # G6522028
- Country of Origin Japan
- Category Soldering Tools
Details
Item | Desoldering Station |
Voltage | 120 V AC |
Type | Temperature Controlled |
Watts | 140 W |
Temp. Range (F) | 660 Degrees to 930 Degrees |
Includes | Ceramic Filter (1 Installed/2 Replacements), Cleaning Pin for phase1.0mm (0.04in.) nozzle, Iron Holder, Nozzle Wrench, phase1.0mm Standard Nozzle, Pre Filter |
Pump Type | Diaphragm Pump |
Air Flow | 11 lpm |
Application | Desoldering |
Features | Closed Loop Sensor Integrated Heating System for Improved Thermal Performance, Ergonomic Grip Design to Minimize Stress on Your Hand and Wrist |
Standards | ANSDI ESD S20.20, Meets or Exceeds IPC J-STD-001, Older MIL-STD's |
Operating Temperature (Minimum) | 660 Degrees F |
Operating Temperature Range | 660 Degrees F to 930 Degrees F |
Tool Wattage | 100 - 250 W |
Plug Type | Three Prong |
Product Type | Desoldering Gun |
Tip to Ground Resistance | 2 ohm |
Operating Voltage | 120V |
ESD Safe | No |
Series | FR |
Tip to Ground Potential | 2 mV |
Power Consumption | 140 W |
Description
Desoldering Station, Power Consumption 140 W, Operating Temperature (Minimum) 660 Degrees F, ESD Safe No, Operating Voltage 120V, Product Type Desoldering Gun, Series FR, Plug Type Three Prong, Application Desoldering, Features Closed Loop Sensor Integrated Heating System for Improved Thermal Performance, Ergonomic Grip Design to Minimize Stress on Your Hand and Wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Acet (6290-3G)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4745-L)
- LINCOLN ELECTRIC 14" Stick Electrode 3/32" Dia., AWS E6010, 50 lb. (ED010283)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- HAKKO Hot Air Pencil Station, Analog, 85W, 120V (851-2)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-03)
- HAKKO Rework Station, 3 Port, STA, 120V, ESD Safe (FM206-STA)
- HAKKO Soldering Station, Digital, 75W, ESD Safe (FX951-66)
- HAKKO Rework Station, 410W, 120V, 3 Port (FM206-55)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty (3198E-550)
- Hakko Soldering Tools