Shop All Soldering Accessories
Hakko
Desoldering Module Kit, 1.2 ft. L
Mfr # FM2024-21
Zoro # G8816586
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Desoldering, Soldering
- For Use With Mfr. No. FM-203
- Length 1.2 ft
- Includes (2) Rubber Feet, Cleaning Drill, Handpiece Holder with 599B, Nozzle Remover, Tool with Handle
- Characteristics Control Box and FM-2024 Desoldering Handpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # FM2024-21
- Zoro # G8816586
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 1.2 ft |
Station Power Cord Length | 4 ft |
Handpiece Cord Length | 4 ft |
Overall Depth | 6.8 in |
Overall Height | 1.8 in |
Overall Width | 4.7 in |
Description
Desoldering Module Kit, ESD Safe Yes, Handpiece Style Desoldering Gun, Number of Channels 1, Station Power Consumption 12 W, Tip Type Not Included, Operating Temperature (Minimum) 660 Degrees F, Operating Temperature (Maximum) 840 Degrees F, Handpiece FM2024-02, Product Type Desoldering Station, Series FM-2024, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number FM2024-02, Compatible Tip Series N3, Features Safe and Easy to Remove
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squaring Arm, Magnetic, 12x1-1/8x1-1/16, SS (10E759)
- LINCOLN ELECTRIC Collet Body Cup Bulk Pack, 9/20 #7 (KP4755-7-B10)
- POWERWELD Coolant Fluid, 6°F/14°C (COOL2)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHWT-1100)
- HAKKO Solder Reel Stand, Black, Dual Spool (611-2)
- HAKKO Nozzle, Round, 1.6 x 3.0mm, Desoldering (A1007)
- HAKKO HAKKO Housing (B5232)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- HAKKO Conversion Kit, Blue, ESD Safe (FM2027-03)
- HAKKO Blades, Metal, Thermal Wire Stripper, PK2 (G2-1602)
- BERNZOMATIC Soldering Iron Cl Butane (335258)
- Hakko Soldering Accessories