Shop All Soldering Accessories
Hakko
Conversion Kit, Blue/Yellow, Mini Parallel
Mfr # FM2023-05
Zoro # G8816254
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Removes Small Components, Rework
- Color Blue/Yellow
- For Use With Mfr. No. T9 Tips
- Length 4 ft
- Includes A1519 Cleaning Sponge, B2300 Heat Resistant Pad, B2849 Component Bed, B3253 Connector Cable, FH200-04 Iron Holder, FM2023-02 Desoldering Tweezer Handpiece, T9-I Conical Tweezer Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM2023-05
- Zoro # G8816254
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 4 ft |
Cord Length | 4 ft |
Tip Outside Diameter | 0.4 mm |
Tool Length | 3 in |
Tip Length | 3 in |
Description
Mini Hot Tweezers Kit, Power Consumption 140 W, Operating Temperature (Maximum) 750 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Tip Outside Diameter 0.4 mm, ESD Safe Yes, Operating Voltage 24V, Compatible Station Manufacturer Model Number FM-206; FM-203; FM-202 Soldering Station Only, Cord Length 4 ft, Compatible Tip Series T9, Plug Type Station Connector, Series FM-2023, Application Removes Small Components, Rework
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETUBE Safetube TIG Rod Canister, 40", PK12 (1205488)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- MASTER APPLIANCE Torch, Industrial (GT-70)
- HAKKO Cleaning Pin, Silver, Metal (B1087)
- HAKKO Solder Handpiece Conversion Kit (FM2032-52)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- HAKKO Nozzle, Extra Long, 1.3x2.3mm, Desoldering (A1395)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- WELLER Stand, WD1 Compatible (T0051512199N)
- Hakko Soldering Accessories