Shop All Soldering Accessories
Hakko
Connector Assembly, Blue, ESD Safe
Mfr # FM2027-02
Zoro # G8816281
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Connector Needs
- Color Blue
- For Use With FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951
- Length 7 2/5 in
- Includes Connector Handpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FM2027-02
- Zoro # G8816281
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 7 2/5 in |
Cord Length | 3.9 ft |
Tool Length | 7 3/8 in |
Details
Item | Soldering Iron Handpiece |
Application | Connector Needs |
Color | Blue |
For Use With | FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951 |
Includes | Connector Handpiece |
Characteristics | ESD Safe, Handpiece Connector |
Features | ESD Safe |
Number of Tips Included | 0 |
Includes Heating Element | No |
Operating Voltage | 120V |
Operating Temperature (Maximum) | 840 Degrees F |
Compatible Station | FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951 |
Compatible Tip Series | T15 |
Plug Type | Station Connector |
Power Consumption (Maximum) | 70 W |
Temperature Adjustment | Adjustable |
ESD Safe | Yes |
Time to Maximum Temperature | 30 sec |
Product Type | Soldering Iron Handpiece |
Series | FM-2027 |
Operating Temperature (Minimum) | 400 Degrees F |
Description
Soldering Iron Handpiece, Compatible Station FM-202; FM-203; FM-204; FM-205; FM-206; FP-102; FX-951, Power Consumption (Maximum) 70 W, Tool Length 7 3/8 in, Operating Temperature (Maximum) 840 Degrees F, Operating Temperature (Minimum) 400 Degrees F, Time to Maximum Temperature 30 sec, Temperature Adjustment Adjustable, Operating Voltage 120V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FM-2027, Product Type Soldering Iron Handpiece, Includes Connector Handpiece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Entry Plus Stud Welder Kit (JO1050)
- SAFETUBE Container, Storage (1205441)
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 2 lb (FC0302)
- US FORGE US Forge 302 Welding Steel Wire Brush (302)
- HAKKO Solder Handpiece Conversion Kit (FM2032-52)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- HAKKO Tip Polisher, Blue/Yellow (FT700-05)
- HAKKO Nozzle, Hot Air, Single Jet, 4.4mm (A1130)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- HAKKO Solder Sleeve, 3in.x2.5in.x0.75in., Rubber (B5007)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- Hakko Soldering Accessories