Shop All Soldering Accessories
Hakko
Cleaning Pin, Silver, 0.8mm Wire
Mfr # B1086
Zoro # G0707826
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Color Silver
- For Use With Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102
- Length 4 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hakko
- MFR # B1086
- Zoro # G0707826
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 4 in |
Dimensions | 0.8 mm W |
Overall Width | 0.8 mm |
Details
Item | Nozzle Cleaning Pin |
Application | Cleaning |
Color | Silver |
For Use With | Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102 |
Material | Metal |
Characteristics | 0.8mm Wire |
Product Type | Nozzle Cleaning Pin |
Description
Cleaning Pin, For Use With Hakko 817/808/807, FM-2024, FR-300/301/4001/4003/4101/4102, Overall Width 0.8 mm, Application Cleaning, Material Metal, Product Type Nozzle Cleaning Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD LENS24GSH5 Lens, Filter Plate, Shade 5, Glass, 2 x 4.25 (LENS24G-SH5)
- ARC-ZONE Purple TIG Rod Storage Container, Pro Series (A-RGD36PL-PRO)
- MILLER ELECTRIC Contact Tip, FasTip, 1/16, PK25 (206190)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-2)
- HAKKO Nozzle, 0.05 in. x 0.11 in., Rework, Bent (N51-05)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 0.5mm (T16-1002)
- HAKKO Blades, Metal, Straight (G2-1601)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- HAKKO Nozzle, Round, 1.0 x 2.0mm, Desoldering (A1003)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- Hakko Soldering Accessories