Shop All Soldering Accessories
Hakko
Blades, Metal, Thermal Wire Stripper, PK2
Mfr # G2-1602
Zoro # G8816421
product price: $154.99
/pk 2, $77.50/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Thermal Wire Stripper
- For Use With Mfr. No. FT801
- Material Metal
- Length 3 1/10 in
- Characteristics Long 18-24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # G2-1602
- Zoro # G8816421
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 3 1/10 in |
Details
Item | Blades |
Application | Thermal Wire Stripper |
For Use With | Mfr. No. FT801 |
Material | Metal |
Characteristics | Long 18-24 AWG |
Accessory Type | Blades |
Description
Blades, Material Metal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAFLUX Water-based Anti-Spatter, Size: 16 oz (400-16)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- RADNOR Nozzle, Miller (RAD64002944)
- HAKKO Hot Air Pencil Kit, Blue (FM2029-01)
- HAKKO Blades, 6-3/4" L, PR (G4-1603)
- HAKKO Nozzle, 0.21 in., Rework, Single (N51-03)
- HAKKO Blades, 6-3/4" L, PR (G4-1602)
- HAKKO Green Assembly Sleeve, Locking, Anti-Bacterial (B3219)
- HAKKO Nozzle, Round, 0.8 x 2.3mm, Desoldering (A1004)
- MILWAUKEE TOOL Pointed Chisel Tip for M12 Soldering Iron (49-80-0401)
- Hakko Soldering Accessories