Shop All Soldering Accessories
Hakko
Blades, Metal, Straight
Mfr # G2-1601
Zoro # G8816412
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Thermal Wire Stripper
- For Use With Mfr. No. FT801
- Material Metal
- Length 3 1/10 in
- Characteristics Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # G2-1601
- Zoro # G8816412
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 3 1/10 in |
Details
Item | Blades |
Application | Thermal Wire Stripper |
For Use With | Mfr. No. FT801 |
Material | Metal |
Characteristics | Straight |
Accessory Type | Blades |
Description
Blades, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Outfit (TI350)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .045x11lb (E71T1-PLUS-045-11)
- BERNZOMATIC TS4000T 1.25 L X 3 in. W Torch Head 1 pc (361524)
- HAKKO Solder Sleeve, 3in.x2.5in.x0.75in., Rubber (B5007)
- HAKKO Orange Assembly Sleeve, Locking, Anti-Bacterial (B3217)
- HAKKO Blades, 6-3/4" L, PR (G4-1603)
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- HAKKO Blue Assembly Sleeve, Locking, Anti-Bacterial (B3218)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 1.0mm (A1379)
- ALPHA FRY Solder Rosin Core 60/40 (31604)
- Hakko Soldering Accessories