Shop All Soldering Accessories
Hakko
Blades, 6-3/4" L, PR
Mfr # G4-1602
Zoro # G3312330
product price: $230.99
/pr
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. FT-8004
- Length 6 3/4 in
- Size 6 3/4 in
- Accessory Type Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # G4-1602
- Zoro # G3312330
- UPC # 641328078892
- Country of Origin Japan
- Category Soldering Accessories
Dimensions
Length | 6 3/4 in |
Size | 6 3/4 in |
Details
Item | Blades |
For Use With | Mfr. No. FT-8004 |
Accessory Type | Blades |
Description
Blades, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- TECHSPRAY SMT Reflow Oven Cleaner (1573-QT)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane (0384-2112)
- HAKKO Soldering Iron Kit, Blue/Yellow, 1.3m L (FM2030-02)
- HAKKO Nozzle, Round, 2.3 x 4.0mm, Desoldering (A1396)
- HAKKO Tip Cleaner, Soft, Bronze, Brass, S (599B-02)
- HAKKO Conversion Kit, Blue/Yellow, Mini Parallel (FM2023-05)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- HAKKO Nozzle, Extra Long, 1.3x2.3mm, Desoldering (A1395)
- PLATO ESD-Safe Flux Dispenser, 2 oz., Needle Tip (SF-01)
- Hakko Soldering Accessories