Shop All Fume Extractors & Accessories
Hakko
Benchtop Solder Fume Extractor, 120V
Mfr # FA400-04
Zoro # G8816823
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Input Voltage 120V AC
- Hz 50/60
- Includes Filter
- Filter Media Activated Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hakko
- MFR # FA400-04
- Zoro # G8816823
- Country of Origin Japan
- Category Fume Extractors & Accessories
Dimensions
Height | 3 in |
Depth | 7.3 in |
Width | 5.5 in |
Housing Width | 5.5 in |
Housing Depth | 7.3 in |
Housing Height | 3 in |
Description
Benchtop Soldering Fume Absorber, Maximum Air Flow 39 cfm, Minimum Air Flow 18 cfm, Power Consumption 19 W, Sound Level 50 dB, Filter Area 0.2 sq ft, Filter Type Activated Carbon Filter, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/32 hp, Compatible Filter Manufacturer Part Number A1001, Features ESD Safe, Vertical/Horizontal Mounting, Filter Media Activated Carbon, Frequency 50 Hz, 60 Hz, Housing Depth 7.3 in, Housing Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Knurl Drive Roll (KP2529-3)
- UNIWELD Specialty Gas Regulator, Single Stage, CGA-580, 20 to 400 psi, Use With: Nitrogen (RHP400)
- WELLER Soldering Tip, Screwdriver, 3/13In. (MT301)
- HAKKO Soldering Fume Extractor, 120V, ESD Safe (FA430-16)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- HAKKO Fume Extraction Duct Kit with Round Nozzle (C1572)
- HAKKO Replacement Filter for FA-400, PK5 (A1001)
- HAKKO Loc-Line with Rectangle Nozzle, Neoprene (999-205-02B)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- Hakko Fume Extractors & Accessories