Shop All Boots and Outdoor
Haix
Protector Ultra Chainsaw Protective Boots, Class 2, Lime Green Size 9
Mfr # HXPG-9
Zoro # G412322193
product price: $575.99
/pr
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haix
- MFR # HXPG-9
- Zoro # G412322193
- Country of Origin Croatia
- Category Boots and Outdoor
Description
If you make a living working with a chainsaw, you want to control your risk and protect your safety with the Haix Protector Ultra Boots. While protection and safety should be at the top of your list when choosing chainsaw protective footwear, you also need boots that will be functional so that you can do the job at hand. The HAIX Protector Ultra boots are a prefect example of comfort and protection, making it one of the most popular chainsaw protective boots on the market. The HAIX Protector Ultra Lime Green leather logger boots are built to orthopedic criteria and help to promote foot health. Built-in ankle protection and support keeps your delicate ankle area safe and secure; so important in preventing ankle injuries. The Vibram hiking sole gives you extra grip and slip resistance to keep you on your feet even in colder temperatures. A Secura Liner means never a loose liner, with a GORE-TEX waterproof inner liner and the HAIX Climate System for temperature balance. Features the HAIX Two-Zone Lacing System. European Class 2 cut protection with a steel toe cap and non-metallic puncture protection. Rubber toe and heel protection for a prolonged service life. Waterproof and breathable leather HAIX arborist boots come with a one year warranty against manufacturing defects. Certifications: ASTM F 2413, CAN/CSA-Z195. *Please order 1/2 size down from your normal size as they do run BIG.
Restrictions
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54185)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (i9050)
- HAIX Airpower XR200 Waterproof Leather Boots, Size 8 1/2, Brown (HXXR-8 1/2)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 100)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- Haix Foot Protection