Haix

Protector Ultra Chainsaw Protective Boots, Class 2, Lime Green Size 8 1/2


product price: $575.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

If you make a living working with a chainsaw, you want to control your risk and protect your safety with the Haix Protector Ultra Boots. While protection and safety should be at the top of your list when choosing chainsaw protective footwear, you also need boots that will be functional so that you can do the job at hand. The HAIX Protector Ultra boots are a prefect example of comfort and protection, making it one of the most popular chainsaw protective boots on the market. The HAIX Protector Ultra Lime Green leather logger boots are built to orthopedic criteria and help to promote foot health. Built-in ankle protection and support keeps your delicate ankle area safe and secure; so important in preventing ankle injuries. The Vibram hiking sole gives you extra grip and slip resistance to keep you on your feet even in colder temperatures. A Secura Liner means never a loose liner, with a GORE-TEX waterproof inner liner and the HAIX Climate System for temperature balance. Features the HAIX Two-Zone Lacing System. European Class 2 cut protection with a steel toe cap and non-metallic puncture protection. Rubber toe and heel protection for a prolonged service life. Waterproof and breathable leather HAIX arborist boots come with a one year warranty against manufacturing defects. Certifications: ASTM F 2413, CAN/CSA-Z195. *Please order 1/2 size down from your normal size as they do run BIG.

Restrictions

  • This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.