Shop All Fuse Assortments
Haines Products
Replacement for Tessco 888063976049
Mfr # 888063976049
Zoro # G703467541
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063976049
- Zoro # G703467541
- Country of Origin China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Glass |
Description
Replacement for Tessco 888063976049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A, Material: Nylon (515P)
- SQUARE D Thermal Unit, 0.59 to 0.65A (A.71)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 277VAC (HBL67W49)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, White (NFP-1028)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- DAP Rapid Fuse Plastic Kit (171)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- SEA DOG Glass Fuse Kit, AGC Series, 30 Fuses Included 3 A to 20 A, Not Rated (444190-1)
- Haines Products Fuse Assortments