Shop All Fuse Accessories
Haines Products
Replacement for Tessco 888063122507
Mfr # 888063122507
Zoro # G303451513
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Rubber
- Fits Fuse Type ATC Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 888063122507
- Zoro # G303451513
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Body Material | Rubber |
Item | Fuse Holder |
Fits Fuse Type | ATC Blade Fuse |
Description
Replacement for Tessco 888063122507
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound (FD60M)
- UNISTRUT Strut Ubolt Beam Clamp (RP2785EG)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279747S)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JTN60060)
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (HHM)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- Haines Products Fuse Accessories