Shop All Glass Fuses
Haines Products
Replacement for Tessco 729198860158
Mfr # 729198860158
Zoro # G703467428
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
- Brand HAINES PRODUCTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198860158
- Zoro # G703467428
- Country of Origin China
- Category Glass Fuses
Details
Amps | 15A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198860158
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Louver Plate Kit, 5.63 in. Hx7.5 in. W (WAVK0604)
- SQUARE D AC Magnetic Coil (9998X44)
- AC WORKS Adapter L14-20P 20A 125/250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (ADL1420620)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.40A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-4/10-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 63mA, 250V AC, 35A at 250V AC, 5 PK (S500-63-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (S506-4-R)
- Haines Products Glass Fuses