Shop All Fuse Accessories
Haines Products
Replacement for Tessco 729198478988
Mfr # 729198478988
Zoro # G803451914
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber
- Fits Fuse Type ATC Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198478988
- Zoro # G803451914
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Body Material | Rubber |
Fits Fuse Type | ATC Blade Fuse |
Description
Replacement for Tessco 729198478988
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Snow (SC-3-SW)
- QUICKCABLE 16-14 AWG Nylon Spade Double Crimp Terminal #8 Stud PK100 (163225-100)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- AKRO-MILS Lvd Panel, Single Row Wall, 32 x 3, Gray (30632GY)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420563-1)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- SEA DOG Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Solder, Glass Fuse Type (420501-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- LIVEWIRE Mini Inline Fuse Holder (LI360384)
- Haines Products Fuse Accessories