Shop All Fuse Blocks & Holders
Haines Products
Replacement for Haines Products Sco-p48fd2i
Mfr # SCO-P48FD2I HAINES PRODUCTS
Zoro # G903443178
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Wire Range 8 AWG to 4 AWG
- Fits Fuse Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # SCO-P48FD2I HAINES PRODUCTS
- Zoro # G903443178
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
Connector Type | Wire Leads |
Wire Range | 8 AWG to 4 AWG |
Fits Fuse Type | Glass |
Description
Replacement for Haines Products Sco-p48fd2i
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLNT6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- SIEMENS DefPurpContactor, 110/110-120V AC, 3P, 75A (42FE35AF)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3C)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60326R)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60306R)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- MERSEN Finger Safe Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USCC1I-DC24)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8202-1-R)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20306)
- Haines Products Fuse Blocks & Holders