Shop All Fuse Accessories
Haines Products
Replacement for Haines Products 38901
Mfr # 38901 HAINES PRODUCTS
Zoro # G203454638
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 38901 HAINES PRODUCTS
- Zoro # G203454638
- Country of Origin China
- Category Fuse Accessories
Details
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Flat Pin Switch Bracket |
Description
Replacement for Haines Products 38901
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B201609CH)
- PANDUIT 8" L, 9/64" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT2I-M20)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- VICTRON ENERGY Fuse Holder, Bus Bar, MEGA-Fuse Fuse Type (CIP100200100)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- Haines Products Fuse Accessories