Shop All Fuse Accessories
Haines Products
Replacement for Haines Products 23913
Mfr # 23913 HAINES PRODUCTS
Zoro # G203454959
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 23913 HAINES PRODUCTS
- Zoro # G203454959
- Country of Origin China
- Category Fuse Accessories
Details
Item | Grommet |
Body Material | Rubber |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 23913
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1TL1-7)
- FLUKE NETWORKS Mod.Adapter, 4Wire, 6 in H, 14 in L, 11in W (10113000)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw (FEB-11-91-BA)
- FERRAZ SHAWMUT Fuse Holder, 250A Amp Range, 1000V AC Volt Rating (PS271PREMCPS M220075)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- DAYTON Terminal Cover, 10 PK (31EJ18)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-60CF)
- Haines Products Fuse Accessories