Shop All Fuse Accessories
Haines Products
Replacement for Haines Products 1of327833
Mfr # 1OF327833 HAINES PRODUCTS
Zoro # G903455065
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 1OF327833 HAINES PRODUCTS
- Zoro # G903455065
- Country of Origin China
- Category Fuse Accessories
Details
DC Voltage Rating | Not Rated |
Item | One Hole Copper Lug |
AC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 1of327833
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 6A (DR06D06)
- LEVITON Dimmer, 1-Pole/3-Way, 277VAC, Fluorescent (DSH06-70Z)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A5279)
- SIEMENS Rotary Disconnect, 130mm, Yellow (3RV29260C)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- GOODMAN FUSE HOLDER (C6476002)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- Haines Products Fuse Accessories