Shop All Fuse Accessories
Haines Products
Relay, 20/40A, Not Rated
Mfr # 888063760396
Zoro # G603467443
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20/40A
- AC Voltage Rating 12V
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063760396
- Zoro # G603467443
- Country of Origin China
- Category Fuse Accessories
Details
Item | Relay |
Amps | 20/40A |
AC Voltage Rating | 12V |
DC Voltage Rating | Not Rated |
Description
Replacement for Tessco 888063760396
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F43125)
- QUICKCABLE Primary Wire, 18 Gauge, Red, 100ft. (230202-100)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, White (SZ02-30-00)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- FERRAZ SHAWMUT Fuse Base, 100A Amp Range, 7200V AC Volt Rating, High Voltage Fuse Links Fuse Type (C092738)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- SEACHOICE 12731 0.25 x 1.25 in. 12 V Fuse Holder (8093429)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- Haines Products Fuse Accessories