Shop All Fuse Assortments
Haines Products
Glass Fuse Kit, AGC Series, Not Rated
Mfr # AGC-KIT HAINES PRODUCTS
Zoro # G503454949
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # AGC-KIT HAINES PRODUCTS
- Zoro # G503454949
- Country of Origin China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Glass |
Description
Replacement for Haines Products Agc-kit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Power Cable 4/0 Black 50 FT Black Male / Black Female (TSPC40BK50-M-F/PCTW40BK50-M-F)
- VAST Strut Channel Fitting, Silver, 1/4 (V329-45EG)
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (ATC-ID-SK)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 23 Fuses Included 3 A to 40A, Not Rated (No.24)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 5 PK (BP/ATC-A5-RP)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- TITAN Automotive Fuse Kit, 24 Fuses Included 20 A to 100 A, Not Rated (TIT45232)
- Haines Products Fuses