Shop All Fuse Assortments
Haines Products
Glass Fuse Kit, AGC, ATC Series, Not Rated
Mfr # AGC-ATC FUSEKIT HAINES PRODUCTS
Zoro # G903454778
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included AGC, ATC
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Cylindrical
- Body Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # AGC-ATC FUSEKIT HAINES PRODUCTS
- Zoro # G903454778
- Country of Origin China
- Category Fuse Assortments
Details
Item | Glass Fuse Kit |
Fuse Series Included | AGC, ATC |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Glass |
Description
Replacement for Haines Products Agc-atc Fusekit
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Brwn 15A 3Wire Duplex Recpt (78B-BOX)
- ZORO SELECT Wall Switch, 2-Pole, 20A, Stainless Steel (4803L)
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga., 12", H (87023)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- HAINES PRODUCTS Automotive Fuse Kits, AGC, ATC Series, 1A to 30A, Not Rated (888063473005)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- GIZMO Innovative Fuse Saver Master Kit (GI68529)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 5 A to 30 A, Not Rated (KTI00080)
- BLUE SEA SYSTEMS 5024 ST-Blade Battery Terminal Mount Fuse Block Kit - Multicolor (3003.7624)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- Haines Products Fuses