Shop All Glass Fuses
Haines Products
Glass Fuse, GMA Series, Quick Acting, 5A, 250V AC
Mfr # GMA 5.0 HAINES PRODUCTS
Zoro # G903454747
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Quick Acting
- Amps 5A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # GMA 5.0 HAINES PRODUCTS
- Zoro # G903454747
- Country of Origin China
- Category Glass Fuses
Details
Series | GMA |
Speed | Quick Acting |
Amps | 5A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Haines Products GMA 5.0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK65)
- TRIPP LITE Surge Protector, 7 Outlet, 2160 Joules, 7' Cord, White (TRPSUPER7)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- MERSEN Fuse, GDL Series, Time Delay, 1/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 50 PK (GMA-500-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 7A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR7)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-25-RP)
- Haines Products Glass Fuses