Shop All Glass Fuses
Haines Products
Glass Fuse, GMA Series, Quick Acting, 3A, 250V AC
Mfr # 729198129439
Zoro # G603467573
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Quick Acting
- Amps 3A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198129439
- Zoro # G603467573
- Country of Origin China
- Category Glass Fuses
Details
Series | GMA |
Speed | Quick Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198129439
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell LightHawk PIR/Ultrasonic 1-Button Wall Switch Occupancy Sensor, Single Relay, White (LHMTS1-G-WH)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- EATON Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2 (C320TS1)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire Kit, 600V, 0.187in. Diameter, 25 ft Length Each, 6 Colors (10UL3173STRKIT)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/MDL-3)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-6/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC (GSB3-15/100)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.10A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/10-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 500mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-500-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6.3A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6-3/10)
- Haines Products Fuses