Shop All Glass Fuses
Haines Products
Glass Fuse, GMA Series, Quick Acting, 3A, 250V AC
Mfr # 12943
Zoro # G303454699
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Quick Acting
- Amps 3A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 12943
- Zoro # G303454699
- Country of Origin China
- Category Glass Fuses
Details
Series | GMA |
Speed | Quick Acting |
Amps | 3A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 12943
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, C Curve (FAZ-C10/3-NA)
- SQUARE D Push Button Control Station, 2NO/3NC, 30mm (9001BG302)
- ZORO SELECT Wall Switch, Ivory, 1-Pole Type, 1/2 to 2HP (4821I)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 100A, 600V AC, Indicating (TCF100)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC, 5 PK (MDL-10-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 500mA, 250V AC (60704)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (GGC30)
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 3.20A, 300V AC, 10kA at 300V AC (GMQ-3-2/10)
- MERSEN Fuse, GDL Series, Time Delay, 12A, 125V AC, 10kA at 125V AC, 5 PK (GDL12)
- Haines Products Glass Fuses