Shop All Glass Fuses
Haines Products
Glass Fuse, GMA Series, 15A
Mfr # 646444315272
Zoro # G703467435
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Amps 15A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 646444315272
- Zoro # G703467435
- Country of Origin China
- Category Glass Fuses
Details
Series | GMA |
Amps | 15A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 646444315272
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 18 AWG Tinned Copper Wire - 100' (100010)
- ELECTRIDUCT Electriduct CR600/900 Heavy Duty Rubber Cable Protectors (CP-RPS-CR600)
- DAYTON Switch, Drum Reversing, Plastic Handle (4UYE7)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1D312BD)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC (GGM25)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kkA at 125V AC, 5 PK (GMC-1.6-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/4-R)
- EATON BUSSMANN Fuse, GMD Series, Time Delay, 125mA, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-125-R)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- Haines Products Glass Fuses