Shop All Glass Fuses
Haines Products
Glass Fuse, AGU Series, 60A
Mfr # 729198557904
Zoro # G603467634
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 60A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198557904
- Zoro # G603467634
- Country of Origin China
- Category Glass Fuses
Details
Series | AGU |
Amps | 60A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198557904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- SQUARE D Manual Motor Switch, IEC, 12 to 20A, 600V (2510KO1)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC (BP/AGC-30-RP)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 9A, 32V AC, 1kA at 32V AC, 5 PK (MDL-9-R)
- Haines Products Glass Fuses