Shop All Glass Fuses
Haines Products
Glass Fuse, AGU Series, 50A
Mfr # 729198186463
Zoro # G503467512
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 50A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 729198186463
- Zoro # G503467512
- Country of Origin China
- Category Glass Fuses
Details
Series | AGU |
Amps | 50A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198186463
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 2A, 250V AC, Not Applicable (AGU-2)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 1A, 250V AC (60702)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-1.6-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-630-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.60A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-6/10-R)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMC-5-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- Haines Products Glass Fuses