Shop All Glass Fuses
Haines Products
Glass Fuse, AGU Series, 30A
Mfr # 729198834678
Zoro # G603467399
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 30A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198834678
- Zoro # G603467399
- Country of Origin China
- Category Glass Fuses
Details
Series | AGU |
Amps | 30A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198834678
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Short Swivel Bracket, Die Cast Zinc (E20718)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (12102A6517)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 4A, 300V AC, 10kA at 300V AC (GLR-4)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 5A, 125V AC, 10kA at 125V AC (GSC5)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDC-800MA)
- MERSEN Fuse, GDL Series, Time Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL7)
- Haines Products Fuses