Shop All Glass Fuses
Haines Products
Glass Fuse, AGU Series, 10A
Mfr # 729198438258
Zoro # G703467442
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Amps 10A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198438258
- Zoro # G703467442
- Country of Origin China
- Category Glass Fuses
Details
Series | AGU |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198438258
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (LC1DT40G7)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 15 ft. 2"L, 2.13"W (HBLPP15AAL)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3.5A, 250V AC, 100kA at 250V AC, 5 PK (MDL-3-1/2-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 14A, 32V AC, 1kA at 32V DC, 5 PK (AGC-14-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (AGC-30-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-1-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (BP/AGC-2-1/2-RP)
- Haines Products Glass Fuses