Shop All Glass Fuses
Haines Products
Glass Fuse, AGC Series, 5A
Mfr # 729198877941
Zoro # G303467590
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 5A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198877941
- Zoro # G303467590
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 5A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198877941
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 9A, 32V AC, 1kA at 32V AC, 5 PK (MDL-9-R)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC, 5 PK (GMA-5-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3.2A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3-2/10)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-3-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (S500-6.3-R)
- Haines Products Glass Fuses