Shop All Glass Fuses
Haines Products
Glass Fuse, AGC Series, 20A
Mfr # 729198739966
Zoro # G803467472
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 20A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198739966
- Zoro # G803467472
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198739966
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 100' Length - Clear (HS397-S100-CLEAR)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFICP)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS245)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 8A, 300V AC, 10kA at 300V AC (GLR-8)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, Clear, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (S500-4-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 20A, 250V AC, 200A at 250V AC, 5 PK (AGX-20)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2.80A, 300V AC, 10kA at 300V AC (GMF-2-8/10)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 6.30A, 250V AC, 63A at 250V AC, 5 PK (GDB-6.3A)
- Haines Products Fuses