Shop All Glass Fuses
Haines Products
Glass Fuse, AGC Series, 1A, 250V AC
Mfr # 729198174606
Zoro # G603467504
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 1A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198174606
- Zoro # G603467504
- Country of Origin United States
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | AGC |
Amps | 1A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198174606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 50A, 700V AC, Non-Indicating (A70QS50-4)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 100A, 250V AC, 20kA DC (BP/FRN-R-100)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/2)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 9A, 300V AC, 10kA at 300V AC (GLQ-9)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC (GGM6)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 20A, 32V AC, 1kA at 32V AC, 5 PK (MDL-20-R)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 15A, 300V AC, 10kA at 300V AC (GLR-15)
- MERSEN Fuse, GDL Series, Time Delay, 3/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/10)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 10A, 250V AC (60739)
- Haines Products Glass Fuses