Shop All Glass Fuses
Haines Products
Glass Fuse, AGC Series, 10A
Mfr # 729198229733
Zoro # G003467555
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 10A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 729198229733
- Zoro # G003467555
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | HAINES PRODUCTS |
Description
Replacement for Tessco 729198229733
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HS-714 3/8 Blk 6)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (IG5362W)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- EATON Frnt Aux Contact, 1NO/1NC, For XT MMP B&D (XTPAXFA11)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-125-R)
- QUICKCABLE Glass Fuse, SFE Series, 9A, 32V AC, Clear, 100 PK (509223-100)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 10A, 300V AC, 10kA at 300V AC (GMF-10)
- COOPER CAPACITOR FUSE 30A AMP 8.3KV-AC MEDIUM VOLTAGE FUSE (FA5J30)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- Haines Products Fuses