Shop All Fuse Accessories
Haines Products
Fuse Tap, Mini ATM Series, Not Rated
Mfr # 14302 HAINES PRODUCTS
Zoro # G303454798
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Mini ATM
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 14302 HAINES PRODUCTS
- Zoro # G303454798
- Country of Origin China
- Category Fuse Accessories
Details
Series | Mini ATM |
DC Voltage Rating | Not Rated |
Item | Fuse Tap |
AC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 14302
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Pull Chain Canopy Switch (052-10097-008)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- LEVITON Straight Blade Plug (14W47)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420563-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- Haines Products Fuse Accessories