Shop All Fuse Accessories
Haines Products
Fuse Holder, Wire Leads, ATC Blade Fuse Fuse Type
Mfr # BFH16AB HAINES PRODUCTS
Zoro # G203442659
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Fits Fuse Type ATC Blade Fuse
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # BFH16AB HAINES PRODUCTS
- Zoro # G203442659
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Fits Fuse Type | ATC Blade Fuse |
Wire Range | 16 AWG |
Description
Replacement for Haines Products Bfh16ab
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HRJ)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- STINGER Fuse Holder, ANL Series, Wire Leads (SSVLANL)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- Haines Products Fuse Accessories