Shop All Fuse Accessories
Haines Products
Fuse Holder, Wire Leads, ATC Blade Fuse Fuse Type
Mfr # BFH10AB HAINES PRODUCTS
Zoro # G303442696
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Wire Range 10 AWG
- Fits Fuse Type ATC Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # BFH10AB HAINES PRODUCTS
- Zoro # G303442696
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Wire Range | 10 AWG |
Fits Fuse Type | ATC Blade Fuse |
Description
Replacement for Haines Products Bfh10ab
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Fixed, 120VAC (K4321C)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11546)
- MG ELECTRONICS 24VAC 50VA (AC-AC) Power supply with screw terminals & PTC fuse. (MGT-2450P)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Screw, Crimp, Midget Fuse Type (HEB-AK)
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (HHN)
- PICO Fuse Holder, 60A Amp Range, Wire Leads, MAXI Fuse Fuse Type (0969X)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SRU)
- Haines Products Fuse Accessories