Shop All Fuse Accessories
Haines Products
Fuse Holder, Wire Leads, ATC Blade Fuse Fuse Type
Mfr # 646444991896
Zoro # G703451960
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Fits Fuse Type ATC Blade Fuse
- Wire Range 16 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 646444991896
- Zoro # G703451960
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Fits Fuse Type | ATC Blade Fuse |
Wire Range | 16 AWG |
Description
Replacement for Tessco 646444991896
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- DAYTON Non-Illum Selector Switch, 2NO, Ext Lever (30G275)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F88G48)
- ANDERSON POWER PRODUCTS Gray Housing, 350A (122108-001)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHK)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- VICTRON ENERGY Fuse holder 6-way for MEGA-fuse (CIP050060000)
- Haines Products Fuse Accessories