Shop All Fuse Accessories
Haines Products
Fuse Holder, Wire Leads, ATC Blade Fuse Fuse Type
Mfr # 646444241649
Zoro # G703450208
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Fits Fuse Type ATC Blade Fuse
- Wire Range 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 646444241649
- Zoro # G703450208
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Connector Type | Wire Leads |
Fits Fuse Type | ATC Blade Fuse |
Wire Range | 10 AWG |
Description
Replacement for Tessco 646444241649
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS METER SOCKET HUB 2"" (EC38599)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- WIEGMANN Hole Plug, SS, 0.88" Conduit Size (WASPBSS)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 48V DC Volt Rating, 1 Poles, Clamp/Spade Lug, Midget Fuse Type (CHM1DI-48U)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- Haines Products Fuse Accessories