Shop All Fuse Accessories
Haines Products
Fuse Holder, Maxi ATC Series, Not Rated
Mfr # 95722 HAINES PRODUCTS
Zoro # G503454840
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Series Maxi ATC
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 95722 HAINES PRODUCTS
- Zoro # G503454840
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
DC Voltage Rating | Not Rated |
Series | Maxi ATC |
AC Voltage Rating | Not Rated |
Description
Replacement for Haines Products 95722
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- SCHNEIDER ELECTRIC Pilot Light, White, LED (ZB4BV013S)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- ACME ELECTRIC Low Voltage Distribution Transformer, 150 VA, NEMA 3R, 80°C, 120/240V AC, 240/480V AC (T153006)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- SEA DOG Fuse Holder, 20A Amp Range, 12V DC Volt Rating, Wire Leads, Glass Fuse Type (420500-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- SEA-DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- Haines Products Fuse Accessories