Shop All Fuse Accessories
Haines Products
Fuse Holder, 3A to 4A Amp Range, ATC Blade Fuse Fuse Type
Mfr # BFH18-KIT HAINES PRODUCTS
Zoro # G703442784
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 3A to 4A
- Body Material Nylon
- Fits Fuse Type ATC Blade Fuse
- Max. Amps 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # BFH18-KIT HAINES PRODUCTS
- Zoro # G703442784
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 3A to 4A |
Body Material | Nylon |
Fits Fuse Type | ATC Blade Fuse |
Max. Amps | 4A |
Description
Replacement for Haines Products Bfh18-kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- PANDUIT Thick Wall Heat Shrink Tubing, 4", PK5 (HST1.1-48-5Y)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420555-1)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- LIVEWIRE Mini Inline Fuse Holder (LI360384)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- MCGILL PROTECT-O-GLOBE CLEAR SMOOTH DIFFUSER CYLINDER 150W LIGHTING PARTS AND ACCESSORY (1500C)
- Haines Products Fuse Accessories