Shop All Fuse Accessories
Haines Products
Fuse Holder, 3A to 4A Amp Range, ATC Blade Fuse Fuse Type
Mfr # 888063748363
Zoro # G503451351
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 3A to 4A
- Body Material Nylon
- Fits Fuse Type ATC Blade Fuse
- Max. Amps 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063748363
- Zoro # G503451351
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Amp Range | 3A to 4A |
Body Material | Nylon |
Fits Fuse Type | ATC Blade Fuse |
Max. Amps | 4A |
Description
Replacement for Tessco 888063748363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- FESTO Proximity Sensor SME-10M-ZS-24V-E-2, 5-L-OE (SME-10M-ZS-24V-E-2,5-L-OE)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- MIDWEST FASTENER Fuse Holder, 3 PK (67372)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- EATON BUSSMANN Fuse Holder, 60A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60060)
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-60CF)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- Haines Products Fuse Accessories