Shop All Fuse Accessories
Haines Products
Fuse Holder, 30A Amp Range, Wire Leads, ATC Blade Fuse Fuse Type
Mfr # FH1012-GM/10PACK HAINES PRODUCTS
Zoro # G603442563
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 30A
- Wire Range 12 AWG
- Max. Amps 30A
- Fits Fuse Type ATC Blade Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # FH1012-GM/10PACK HAINES PRODUCTS
- Zoro # G603442563
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Fuse Holder |
Amp Range | 30A |
Wire Range | 12 AWG |
Max. Amps | 30A |
Fits Fuse Type | ATC Blade Fuse |
Description
Replacement for Haines Products Fh1012-gm/10pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- AUDIOVOX 100' Blk Rg6 Buri Cable (VHB6111GR)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (9650ANPB)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SOU)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- MERSEN Single Lug Insulating Boot (FSB1)
- Haines Products Fuse Accessories