Shop All Fuse Accessories
Haines Products
Fuse Holder, 30A Amp Range, Wire Leads
Mfr # 888063808401
Zoro # G103451850
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Tab
- Connector Type Wire Leads
- Amp Range 30A
- Wire Range 12 AWG
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063808401
- Zoro # G103451850
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Mounting Style | Tab |
Connector Type | Wire Leads |
Amp Range | 30A |
Item | Fuse Holder |
Wire Range | 12 AWG |
Max. Amps | 30A |
Description
Replacement for Tessco 888063808401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Beam Clamp, Rod Sz 1/2 In, Ductile Iron (0560009078)
- SQUARE D Molded Case Circuit Breaker, BDA Series 125A, 3 Pole, 277/480V AC, B Curve (BDA34125Y)
- SURGE TRAP Surge Protector, 1 Phase, 120V (STXR120P05N)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT20325F)
- PINPOINT Tap Adapter, Tab, Glass Fuse Type (PI2590976)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- MERSEN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (SFRU)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3)
- EATON BUSSMANN Fuse Cover, 0 to 30A Amp Range, H, K5, R, T UL Class (SAMI-9N)
- Haines Products Fuse Accessories