Shop All Fuse Accessories
Haines Products
Fuse Holder, 30A Amp Range, Crimp
Mfr # 729198645557
Zoro # G703451496
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style In-Line
- Amp Range 30A
- Connector Type Crimp
- Max. Amps 30A
- Wire Range 16 AWG to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Haines Products
- MFR # 729198645557
- Zoro # G703451496
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Item | Fuse Holder |
Mounting Style | In-Line |
Amp Range | 30A |
Connector Type | Crimp |
Max. Amps | 30A |
Wire Range | 16 AWG to 10 AWG |
Description
Replacement for Tessco 729198645557
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR100VA004)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- GE Fuse Holder, 400A Amp Range, 600V AC Volt Rating, 1 Poles (RS400HFTG RS 400)
- SEA DOG Fuse Holder, 15A Amp Range, Wire Leads, Glass Fuse Type (420553-1)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- Haines Products Fuse Accessories