Shop All Fuse Accessories
Haines Products
Fuse Holder, 2A to 20A Amp Range, Wire Leads, Mini ATM Blade Fuse Type
Mfr # 888063797736
Zoro # G003452117
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 2A to 20A
- Fits Fuse Type Mini ATM Blade
- Wire Range 16 AWG
- Max. Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063797736
- Zoro # G003452117
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Item | Fuse Holder |
Amp Range | 2A to 20A |
Fits Fuse Type | Mini ATM Blade |
Wire Range | 16 AWG |
Max. Amps | 20A |
Description
Replacement for Tessco 888063797736
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- SHARPE MANUFACTURING FX1000 1.2MM (SH289221)
- GROTE Sealed Marker Lamp Pigtail (67050)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 1.5 m L Cable (7000-08041-0100150)
- HAINES PRODUCTS Automotive Fuse Tap, ATM Series, Not Rated (ATMM02 HAINES PRODUCTS)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC/125V DC Volt Rating, 2 Poles, Box Lug (CCP2-2-30CF)
- ALLEN BRADLEY 200A AMP FUSE HOLDER (1494F-FS200)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, 32V DC Volt Rating, 1 Poles, Wire Leads, Automotive Fuse Type (ATC-FHID)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- QUICKCABLE Fuse Holder, 250A Amp Range, 48V Volt Rating (509666-001)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 8 Poles, Quick Connect, Automotive Fuse Type (15600-08-20)
- Haines Products Fuse Accessories