Shop All Automotive Fuses
Haines Products
Automotive Fuse, Maxi ATC Series, 70A, Not Rated
Mfr # MATY70 HAINES PRODUCTS
Zoro # G703454770
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Blade
- AC Voltage Rating Not Rated
- Amps 70A
- Color Code Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # MATY70 HAINES PRODUCTS
- Zoro # G703454770
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Body Style | Blade |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 70A |
Series | Maxi ATC |
Color Code | Tan |
Description
Replacement for Haines Products Maty70
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil- Replaces LX1D6G6, Size LC1D40, 50, 65, 80, 95 (TE06120)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- ACDELCO Fuse-Mini 20 A, Atm20 (ATM20)
- STREAMLIGHT Usb Stylus Pro Switch (940083)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- BLUE SEA SYSTEMS Blue Sea 5139 40AMP MAXI Fuse (5139)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- Haines Products Fuses