Shop All Automotive Fuses
Haines Products
Automotive Fuse, Maxi ATC Series, 60A, Not Rated
Mfr # MATY60 HAINES PRODUCTS
Zoro # G603454733
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating Not Rated
- Body Style Blade
- DC Voltage Rating Not Rated
- Series Maxi ATC
- Amps 60A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # MATY60 HAINES PRODUCTS
- Zoro # G603454733
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Series | Maxi ATC |
Amps | 60A |
Color Code | Blue |
Description
Replacement for Haines Products Maty60
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- STA-KON 22-18 AWG Vinyl Pin Terminal PK100 (18RA-47PT)
- EATON CUTLER-HAMMER RECEPTACLE 14-50RSINGLE (CHU1S)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- GROTE Switch, Master Dsiconnect, 1/2" (82-2233)
- TACO 6Amp Fuse, 10PK (SR6A-001RP)
- EATON BUSSMANN Automotive Fuse, ATC Series, 3A, 32V DC, Non-Indicating (ATC-3)
- DISCO ATO Blade Type Fuse Assortment, 50 PCS (8192)
- STANDARD IGNITION Fuse Block, Fh-14 (FH-14)
- Haines Products Automotive Fuses