Shop All Automotive Fuses
Haines Products
Automotive Fuse, Maxi ATC Series, 60A, Not Rated
Mfr # 888063910388
Zoro # G703467503
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Blade
- Amps 60A
- AC Voltage Rating Not Rated
- Series Maxi ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Haines Products
- MFR # 888063910388
- Zoro # G703467503
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse |
Amps | 60A |
AC Voltage Rating | Not Rated |
Series | Maxi ATC |
Color Code | Blue |
Description
Replacement for Tessco 888063910388
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3016R Marinco 30A 480V 3 Receptacle Locking (3016R)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- EATON BUSSMANN Cooper Bussmann BP-ATM-15-RP 15 Amps Blue Auto Fuse - 5 Pack (157665)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- GROTE Breaker, Std Blade Fuse, Type III, 20A (82-2357)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- K-TOOL INTERNATIONAL Maxi Fuse Assortment56PC (KTI-00082)
- Haines Products Automotive Fuses